- 1" Drive Size
- 2 13/16" Socket Size
- 3 3/4" Overall Length
- Standard, Impact
| Overall Length | 3.75 in |
| Socket Diameter | 3 15/16 in |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| No. of Points | 6 |
| Drive End | 3 3/8 in |
| Inch/Metric | Inch |
| Socket Size | 2 13/16 in |
| Socket Drive Size | 1 in |
| Length Type | Standard |
| Weight | 6.41 LB |

