- 1" Drive
- 7" Overall Length
- Impact
- Black Oxide
- Extension
description
- Impact extension
features
- Black Ox™ finish
compliances
- 0
| Overall Length | 7 in |
| Extension Type | Impact |
| Socket Drive Size | 1 in |
| Finish | Black Oxide |
| Weight | 3.3 LB |
| Overall Length | 7 in |
| Extension Type | Impact |
| Socket Drive Size | 1 in |
| Finish | Black Oxide |
| Weight | 3.3 LB |