- 1" Drive
- 10" Overall Length
- Impact
- Black Oxide
- Extension
description
- Impact extension
features
- Black Ox™ finish
compliances
- 0
| Socket Drive Size | 1 in |
| Overall Length | 10 in |
| Extension Type | Impact |
| Finish | Black Oxide |
| Weight | 4.43 LB |
| Socket Drive Size | 1 in |
| Overall Length | 10 in |
| Extension Type | Impact |
| Finish | Black Oxide |
| Weight | 4.43 LB |