Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
1" Drive Impact Universal Joint

37249

1" Drive Impact Universal Joint
Item #102632715
  • 1" Drive Size
  • 1 7/8" Length
1" Drive Impact Universal Joint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Drive Size
  • 1 7/8" Length

features

  • Black Ox™ finish
Socket Drive Size 1 in
Length 1 7/8 in
Weight 3.55 LB
EAN or UPC 37103372499
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison