- 1" Drive Size
- 1 3/4" Socket Size
- 3 15/16" Overall Length
- Deep Impact
| Socket Type | Impact |
| Overall Length | 3.9375 in |
| No. of Points | 6 |
| Socket Size | 1 3/4 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Socket Series | Deep, Impact |
| Length Type | Deep |
| Drive End | 2 1/8 in |
| Socket Diameter | 2 3/4 in |
| Weight | 3.68 LB |

