- 7 Piece
- 5/64" to 1/4" Hex
- Short Arm Set w/Pouch
| Handle Lengths | 4 in |
| Key Size | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4" |
| Inch/Metric | Inch |
| No. of Keys | 7 |
| Type | Short Arm |
| Weight | 0.196 LB |
| EAN or UPC | 82171560040 |
| NSN Number | 5120-01-431-7112 |
| Handle Lengths | 4 in |
| Key Size | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4" |
| Inch/Metric | Inch |
| No. of Keys | 7 |
| Type | Short Arm |
| Weight | 0.196 LB |
| EAN or UPC | 82171560040 |
| NSN Number | 5120-01-431-7112 |