- 9 Keys
- 1.5 mm to 10 mm
- Short Arm Hexs Key Set
description
- Provides high strength and resistance to rotational distortion.
features
- Short arm
- Precision formed
- Precise fit
- Heat treated
- Tempered alloy steel
- Black oxide finish
- Rotates 270° to a firm stop
includes
- Plastic pouch
| Type | Short Arm |
| No. of Keys | 9 |
| Inch/Metric | Metric |
| Key Size | 2mm, 2.5mm, 3mm, 6mm, 8mm, 4mm, 1.5mm, 10mm, 5mm |
| Handle Lengths | N/A |
| Weight | 0.488 LB |
| EAN or UPC | 82171560088 |
| NSN Number | 5120-00-432-2196, 5120-01-431-7135 |

