- 20 Piece
- .028" to 3/4" Hex
- Short Arm Set w/Pouch
| Handle Lengths | 4 in |
| Inch/Metric | Inch |
| Type | Short Arm |
| No. of Keys | 20 |
| Key Size | 1/16", 5/64", 3/32", .035", .050", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4", .028" |
| Weight | 4.06 LB |
| EAN or UPC | 82171560118 |
| NSN Number | 5120-00-935-4641, 5120-01-431-1118 |

