- 9 Keys
- Long Arm
| No. of Keys | 9 |
| Key Size | 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 |
| Type | Long Arm |
| Inch/Metric | Metric |
| Weight | 0.738 LB |
| EAN or UPC | 82171560187 |
| NSN Number | 5120-01-431-7099 |
| No. of Keys | 9 |
| Key Size | 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 |
| Type | Long Arm |
| Inch/Metric | Metric |
| Weight | 0.738 LB |
| EAN or UPC | 82171560187 |
| NSN Number | 5120-01-431-7099 |