- Hex Key Sets
- L-Handle
- 18 Keys
features
- Heat treated, tempered alloy steel provides high strength and resistance to rotational distortion
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Proudly made in the USA
| No. of Keys | 18 |
| Material | Alloy Steel |
| Type | Hex Tip |
| Design | L-Handle |
| Inch/Metric | Inch |
| Key Size | 1/16", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2", 9/16", 5/8", 0.050", 0.28", 0.35", 5/64 |
| Weight | 3.45 LB |
| EAN or UPC | 82171560262 |
| NSN Number | 5120-01-431-1113 |

