- 20 Piece
- .028" to 3/4" Hex
- Short Arm Set w/Pouch
| Key Size | 1/16", 5/64", 3/32", .050", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
| Type | Short Arm |
| Handle Lengths | 4 in |
| Inch/Metric | Inch |
| No. of Keys | 11 |
| Weight | 0.503 LB |
| EAN or UPC | 82171560309 |
| NSN Number | 5120-00-595-9244, 5120-01-431-7128 |

