- Inch
- 5/32" Key Size
- 5" Length
- Forged T-Handle
description
- Provides high strength and resistance to rotational distortion.
features
- Precision formed
- Precise fit
- Heat treated
- Tempered alloy steel
- Black oxide finish
- Rotates 270° to a firm stop
includes
- Handle
- Reversible straight driving blade
- Key for setscrew
compliances
- 0
| Type | Forged T-Handle |
| Key Size | 5/32 in |
| Length | 5 in |
| Inch/Metric | Inch |
| Weight | 0.11 LB |

