- 7 Keys
- 1.5 mm to 6 mm
- Standard Fold Up
| Handle Lengths | 3 3/4 in |
| Key Size | 1.5, 2, 2.5, 3, 4, 5, 6 |
| Inch/Metric | Metric |
| No. of Keys | 7 |
| Design | Fold-Up |
| Type | Standard Fold Up |
| Weight | 0.286 LB |
| EAN or UPC | 82171560705 |
| NSN Number | 5120-01-437-7864 |
| Handle Lengths | 3 3/4 in |
| Key Size | 1.5, 2, 2.5, 3, 4, 5, 6 |
| Inch/Metric | Metric |
| No. of Keys | 7 |
| Design | Fold-Up |
| Type | Standard Fold Up |
| Weight | 0.286 LB |
| EAN or UPC | 82171560705 |
| NSN Number | 5120-01-437-7864 |