- 9 Piece, .050" to 3/16", Hi Vis Orange
- Fold-Up
- Hex Key Set
features
- Nickel-chrome-moly alloy steel provides outstanding torque strength
- All hex keys are precision formed to exact dimensional tolerances for precise fit
| Design | Fold-Up |
| Type | Hi-Vis Fold-Up |
| Key Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in |
| Handle Lengths | 3 3/8 in |
| No. of Keys | 9 |
| Inch/Metric | Inch |
| Weight | 0.26 LB |
| EAN or UPC | 82171560736 |
| NSN Number | 5120-01-437-7866 |

