- 10 Keys
- Long Arm
description
- Provides high strength and resistance to rotational distortion.
features
- Precision formed
- Precise fit
- Black oxide finish
- Made in USA
includes
- 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm
- Blue metal box with no-hassle lock
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm |
| Type | Long Arm |
| Inch/Metric | Metric |
| No. of Keys | 10 |
| Weight | 2.05 LB |
| EAN or UPC | 82171560859 |
| NSN Number | 5120-01-431-1116 |

