- 5 Piece
- 2.5 mm to 6 mm
- 6" Long
- T-Handle Hex Keys Set w/Pouch
features
- Heat-treated, tempered alloy steel provides high strength and resistance to rotational distortion
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Molded handle provides better grip and more torque
| Key Size | 2.5mm, 3mm, 6mm, 4mm, 5mm |
| Design | T-Handle |
| Inch/Metric | Metric |
| Type | Cushion Grip |
| Length | 6 in |
| Handle Lengths | 6 in |
| No. of Keys | 5 |
| Weight | 1.0 LB |
| EAN or UPC | 82171560934 |
| NSN Number | 5120-01-431-7190 |

