- Hex Key Sets
- Fold-Up
- 8 Keys
includes
- 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"
| Inch/Metric | Inch |
| Material | Alloy Steel |
| No. of Keys | 8 |
| Key Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 0.050" |
| Design | Fold-Up |
| Type | Hex Tip, Uncarded |
| Weight | 0.177 LB |
| EAN or UPC | 82171561146 |
| NSN Number | 5120-00-439-8988, 5120-01-431-1100 |

