- 9 Keys
- Short Arm
description
- 56122. Set includes key sizes: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", and pouch
- 56080. Set includes key sizes: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", and plastic holder
- 56032. Set includes key sizes: 0.028", 0.035", 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", and pouch
features
- Made in USA
| No. of Keys | 9 |
| Type | Short Arm |
| Inch/Metric | Inch |
| Key Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Weight | 0.12 LB |
| EAN or UPC | 82171561221 |
| NSN Number | 5120-01-431-7132 |

