- Ball Hex Key Set
- T-Handle
- 7 Keys
features
- Molded handle provides better grip and more torque
- Heat treated, tempered alloy steel provides high strength and resistance to rotational distortion
- All hex keys are precision formed to exact dimensional tolerances for precise fit
| No. of Keys | 7 |
| Material | Alloy Steel |
| Design | T-Handle |
| Inch/Metric | Metric |
| Key Size | 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Type | Ball Hex |
| Weight | 2.9 LB |
| EAN or UPC | 82171561320 |

