- Ball Hex Key Set
- T-Handle
- 11 Keys
features
- Molded handle provides better grip and more torque
- Heat treated, tempered alloy steel provides high strength and resistance to rotational distortion
- All hex keys are precision formed to exact dimensional tolerances for precise fit
| Type | Ball Hex |
| Design | T-Handle |
| No. of Keys | 11 |
| Material | Alloy Steel |
| Key Size | 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
| Inch/Metric | Inch |
| Weight | 5.5 LB |
| EAN or UPC | 82171561344 |

