- 9 Piece, 1.5 mm to 10 mm Hex
- Long Arm w/Holder
| Inch/Metric | Metric |
| Type | Long Arm |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| No. of Keys | 9 |
| Weight | 0.8 LB |
| EAN or UPC | 82171561498 |
| Inch/Metric | Metric |
| Type | Long Arm |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| No. of Keys | 9 |
| Weight | 0.8 LB |
| EAN or UPC | 82171561498 |