- 10 Piece
- 3/32" - 3/8"
- 9" Long
- T-Handle Set w/Metal Stand
features
- Heat-treated, tempered alloy steel provides high strength and resistance to rotational distortion
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Molded handle provides better grip and more torque
| Inch/Metric | Inch |
| Design | T-Handle |
| No. of Keys | 10 |
| Key Size | 3/32 in - 3/8 in |
| Material | Steel |
| Type | T-Handle |
| Length | 9 in |
| Handle Lengths | 9 in |
| Weight | 4.57 LB |
| EAN or UPC | 82171561634 |
| NSN Number | 5120-01-431-0973 |

