- Ball Hex Key Set
- Screwdrivers
- 7 Keys
features
- Provides up to 25° of access while remaining secured in fastener
- All hex keys are precision formed to exact tolerances for precise fit
- Resists rotational distortion
| Design | Screwdrivers |
| Inch/Metric | Inch |
| Type | Ball Hex |
| Key Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16" |
| No. of Keys | 7 |
| Material | Alloy Steel |
| Weight | 0.7 LB |
| EAN or UPC | 82171561832 |

