- Ball Hex Key Set
- Screwdrivers
- 9 Keys
features
- Provides up to 25° of access while remaining secured in fastener
- All hex keys are precision formed to exact tolerances for precise fit
- Resists rotational distortion
| Inch/Metric | Metric |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Material | Alloy Steel |
| Design | Screwdrivers |
| No. of Keys | 9 |
| Type | Ball Hex |
| Weight | 1.81 LB |
| EAN or UPC | 82171561870 |

