- 13 Piece
- .050" to 3/8" Hex
- Ball Plus™ w/Caddy-Uncarded
| No. of Keys | 13 |
| Key Size | 1/16", 5/64", 3/32", .050", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
| Inch/Metric | Inch |
| Type | Ball Plus™ |
| Weight | 0.885 LB |
| EAN or UPC | 82171561931 |
| NSN Number | 6625-01-454-9664 |

