- Ball Hex Key Set
- L-Handle
- 12 Keys
features
- Molded handle provides better grip and more torque
- Heat treated, tempered alloy steel provides high strength and resistance to rotational distortion
- All hex keys are precision formed to exact dimensional tolerances for precise fit
| No. of Keys | 12 |
| Material | Alloy Steel |
| Inch/Metric | Inch |
| Design | L-Handle |
| Type | Ball Hex |
| Key Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 0.050" |
| Weight | 0.51 LB |
| EAN or UPC | 82171561962 |
| NSN Number | 5120-01-004-2718 |

