- 10 Piece
- 3/32" to 3/8"
- 9" Long
- Loop Handle Set w/Pouch
| Handle Lengths | 9 in |
| Type | Loop Handle |
| No. of Keys | 10 |
| Key Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Design | T-Handle |
| Inch/Metric | Inch |
| Weight | 2.05 LB |
| EAN or UPC | 82171562563 |
| NSN Number | 5120-00-935-7340, 5120-01-431-1002 |

