- 8 Piece
- 3/32" to 1/4"
- 6" Long
- Loop Handle Set w/Pouch
| Type | Loop Handle |
| Key Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Handle Lengths | 6 in |
| No. of Keys | 8 |
| Inch/Metric | Inch |
| Design | T-Handle |
| Weight | 0.68 LB |
| EAN or UPC | 82171562570 |
| NSN Number | 5120-01-432-1639 |

