- Hex Key Sets
- Loop Handle
- 8 Keys
includes
- 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
| Inch/Metric | Inch |
| Key Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
| Design | Loop Handle |
| No. of Keys | 8 |
| Length | 9 in |
| Type | Hex Tip |
| Material | Alloy Steel |
| Weight | 0.89 LB |
| EAN or UPC | 82171562587 |
| NSN Number | 5120-01-308-2705, 5120-01-432-1637 |

