- Hex Key Sets
- Loop Handle
- 8 Keys
includes
- 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
| Inch/Metric | Metric |
| Material | Alloy Steel |
| Type | Hex Tip |
| Key Size | 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| No. of Keys | 8 |
| Length | 9 in |
| Design | Loop Handle |
| Weight | 1.86 LB |
| EAN or UPC | 82171562600 |
| NSN Number | 5120-01-431-1003 |

