- Hex Key Sets
- Fold-Up
- 5 Keys
features
- Heat treated, tempered alloy steel provides high strength and resistance to rotational distortion
- Rotates to 270° to a firm stop for better torque and access
- Nickel-chrome-moly alloy steel provides outstanding torque strength
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Proudly made in the USA
| No. of Keys | 5 |
| Key Size | 3/16", 7/32", 1/4", 5/16", 3/8" |
| Design | Fold-Up |
| Material | Alloy Steel |
| Handle Lengths | 6 3/8 in |
| Inch/Metric | Inch |
| Type | Hex Tip |
| Weight | 1.05 LB |
| EAN or UPC | 82171563201 |
| NSN Number | 5120-01-431-1102 |

