- Torx Key Set
- Fold-Up
- 7 Keys
includes
- T-10, T-15, T-20, T-25, T-27, T-30, T-40
| Handle Lengths | 3 3/4 in |
| No. of Keys | 7 |
| Key Size | T-20, T-25, T-27, T-40, T-10, T-15, T-30 |
| Design | Fold-Up |
| Material | Alloy Steel |
| Type | Torx Tip |
| Weight | 0.45 LB |
| EAN or UPC | 82171563232 |
| NSN Number | 5120-01-431-1111 |

