- 7 Keys
- Standard Fold Up
features
- Specially contoured handle for better control
- Heat-treated, tempered alloy steel provides high strength and resistance to rotational distortion
- Made in USA
| Type | Standard Fold Up |
| Handle Lengths | 3 3/4 in |
| Inch/Metric | Metric |
| Design | Fold-Up |
| No. of Keys | 7 |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm |
| Weight | 0.29 LB |
| EAN or UPC | 82171563607 |
| NSN Number | 5120-01-431-1109 |

