- 3/8" Drive Size
- 9 Pieces
- Standard
features
- Made in USA
includes
- Metal box
| Set Includes | 58800, Bit Socket 7/64", 58802, Bti Socket 1/8", 58804, Bti Socket 9/64", 58806, Bit Socket 5/32", 58808, Bit Socket 3/16", 58810, Bit Socket 7/32", 58812, Bit Socket 1/4", 58814, Bit Socket 5/16", 58815, Bit Socket 3/8" |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Socket Series | Standard |
| No. of Pieces | 9 |
| Weight | 1.39 LB |
| NSN Number | 5120-01-437-8420 |

