- 13 Pc Magnetic Ball End SAE Hex Key Set
description
- Each hex key is formed and heat-treated to meet the optimal performance in strength, safety and fastener protection
features
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Color-coded case for easy identification of SAE, metric or Torx®
- Ball end L keys allow for angled access to fasteners
- Noninterference hinged caddy provides easy access to each key
- Strongest rare earth permanent magnet
- magnetic head provides efficiency in holding fasteners in tight work areas
- Strong torque performance meets ANSI specs
| No. of Keys | 13 |
| Inch/Metric | SAE |
| Type | Magnetic Ball End |
| Key Size | 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 |
| Weight | 0.895 LB |
| EAN or UPC | 82171566011 |

