- 22 Pc Magnetic Ball End SAE/Metric Hex Key Set
description
- Each hex key is formed and heat-treated to meet the optimal performance in strength, safety and fastener protection
features
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Color-coded case for easy identification of SAE, metric or Torx®
- Ball end L keys allow for angled access to fasteners
- Noninterference hinged caddy provides easy access to each key
- Strongest rare earth permanent magnet
- magnetic head provides efficiency in holding fasteners in tight work areas
- Strong torque performance meets ANSI specs
| Key Size | Includes 56601G, 56600G |
| No. of Keys | 22 |
| Type | Magnetic Ball End |
| Inch/Metric | SAE/Metric |
| Weight | 0.725 LB |
| EAN or UPC | 82171566028 |

