- 13 Pc Long Arm SAE Hex Key Set
description
- Each hex key is formed and heat-treated to meet the optimal performance in strength, safety and fastener protection
| Key Size | 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 |
| No. of Keys | 13 |
| Inch/Metric | SAE |
| Type | Long Arm Hex |
| Weight | 0.92 LB |
| EAN or UPC | 82171566035 |

