- 9 Pc Magnetic Torx® Key Set
description
- Each hex key is formed and heat-treated to meet the optimal performance in strength, safety and fastener protection
features
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Color-coded case for easy identification of SAE, metric or Torx®
- Ball end L keys allow for angled access to fasteners
- Noninterference hinged caddy provides easy access to each key
- Strongest rare earth permanent magnet
- magnetic head provides efficiency in holding fasteners in tight work areas
- Strong torque performance meets ANSI specs
| Type | Magnetic Torx |
| Key Size | T10, T15, T20, T25, T27, T30, T40, T45, T50 |
| Inch/Metric | Torx® |
| No. of Keys | 9 |
| Weight | 0.725 LB |
| EAN or UPC | 82171066030 |

