- 22 Pc Long Arm SAE/Metric Hex Key Set
description
- Each hex key is formed and heat-treated to meet the optimal performance in strength, safety and fastener protection
features
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Color-coded case for easy identification of SAE, metric or Torx®
- Ball end L keys allow for angled access to fasteners
- Noninterference hinged caddy provides easy access to each key
- Strong torque performance meets ANSI specs
| No. of Keys | 22 |
| Key Size | Includes 56603G, 56606G |
| Inch/Metric | SAE/Metric |
| Type | Long Arm Hex |
| Weight | 0.725 LB |
| EAN or UPC | 82171566097 |

