- 9 Pc Ball End Long Arm Metric Hex Key Set
description
- Each hex key is formed and heat-treated to meet the optimal performance in strength, safety and fastener protection
features
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Color-coded case for easy identification of SAE, metric or Torx®
- Ball end L keys allow for angled access to fasteners
- Noninterference hinged caddy provides easy access to each key
- Strong torque performance meets ANSI specs
| Type | Ball End Long |
| No. of Keys | 9 |
| Inch/Metric | Metric |
| Key Size | 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 |
| Weight | 0.805 LB |
| EAN or UPC | 82171566158 |

