- 8 Pc Fold-Up Torx® Key Set
description
- Each hex key is formed and heat-treated to meet the optimal performance in strength, safety and fastener protection
features
- Color-coded case for easy identification of SAE, metric or Torx®
- Ergonomic, nonslip grip
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Proprietary material and molding process deliver superior strength and ultimate comfort in use
- Compact design with uncompromised strength allows for easy carry and versatile applications
| Inch/Metric | Torx® |
| Type | Fold-Up Torx |
| Key Size | T8, T10, T15, T20, T25, T27, T30, T40 |
| No. of Keys | 8 |
| Design | Fold-Up |
| Weight | 0.335 LB |
| EAN or UPC | 82171566349 |

