- 6 Pc Hi-Vis Fold-Up Metric Hex Key Set
description
- Each hex key is formed and heat-treated to meet the optimal performance in strength, safety and fastener protection
features
- Color-coded case for easy identification of SAE, metric or Torx®
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Compact design with uncompromised strength allows for easy carry and versatile applications
- High visibility case allows for easy tool identification and added safety, especially in low light situations
| Type | Hi Vis Fold-Up |
| No. of Keys | 6 |
| Inch/Metric | Metric |
| Key Size | 3, 4, 5, 6, 8, 10 |
| Design | Fold-Up |
| Weight | 0.79 LB |
| EAN or UPC | 82171566448 |

