- 8 Pc Hi-Vis Fold-Up Torx® Key Set
description
- Each hex key is formed and heat-treated to meet the optimal performance in strength, safety and fastener protection
features
- Color-coded case for easy identification of SAE, metric or Torx®
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Compact design with uncompromised strength allows for easy carry and versatile applications
- High visibility case allows for easy tool identification and added safety, especially in low light situations
| Key Size | T8, T10, T15, T20, T25, T27, T30, T40 |
| Design | Fold-Up |
| Type | Hi Vis Fold-Up Torx |
| Inch/Metric | Torx® |
| No. of Keys | 8 |
| Weight | 0.515 LB |
| EAN or UPC | 82171566486 |

