- 8 Pc Dual Material SAE T-Handle Set
description
- Each hex key is formed and heat-treated to meet the optimal performance in strength, safety and fastener protection
features
- Proprietary material and molding process deliver superior strength and ultimate comfort in use
- short arm delivers high torque
- Ergonomic, nonslip grip for fast, effective torque application in various conditions
- Color-coded case for easy identification of SAE, metric or Torx®
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Long arm with ball end provides improved access
| Type | Dual Material T-Handle |
| Inch/Metric | SAE |
| Key Size | 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 |
| Design | T-Handle |
| No. of Keys | 8 |
| Weight | 1.67 LB |
| EAN or UPC | 82171566509 |

