- 8 Pc Ball Point Metric T-Thru Handle Set
features
- From Allen®, the original manufacturer of the hex key
- Heat-treated, tempered alloy steel provides high strength and resistance to rotational distortion
- All hex keys are precision formed to exact dimensional tolerances for precise fit
- Dual material T-handle provides superior strength and ultimate comfort for extra torque and safety
| No. of Keys | 8 |
| Handle Color | Blue |
| Material | Heat-Treated Alloy Steel |
| Inch/Metric | Metric |
| Design | T-Handle |
| Handle Type | Cushion Grip |
| Type | Ball Point T-thru Handle |
| Key Size | 2, 2.5, 3, 4, 5, 6, 8, 10 |
| Weight | 2.735 LB |
| EAN or UPC | 82171566608 |

