- 270 Keys
- 9 Sizes
- 5/64" to 3/8"
- Hex Key Assortment
- w/Metal Storage Box
features
- Heat-treated, tempered alloy steel provides high strength and resistance to rotational distortion
- All hex keys are precision formed to exact dimensional tolerances for precise fit
includes
- 270 keys
- An assortment of nine popular sizes of hex keys
| Inch/Metric | Inch |
| Key Size | 50 - 5/64 in, 50 - 3/32 in, 50 - 1/8 in, 25 - 5/32 in, 25 - 3/16 in, 25 - 7/32 in, 25 - 1/4 in, 10 - 5/16", 10 - 3/8" |
| Type | Hex Key Assortment |
| No. of Keys | 270 |
| Weight | 12.15 LB |
| EAN or UPC | 82171568824 |
| NSN Number | 5120-01-431-1007 |

