- Hex Key Sets
- Fold-Up
- 5 Keys
includes
- T-10, T-15, T-20, T-25, T-27, T-30, T-40
| Material | Alloy Steel |
| Key Size | 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Type | Carded, Hex Tip |
| Inch/Metric | Metric |
| No. of Keys | 5 |
| Design | Fold-Up |
| Color | Hi-Vis Blue |
| Handle Lengths | 6 3/8 in |
| Weight | 0.4 LB |
| EAN or UPC | 82171568961 |

