- 1 1/2" Key Size
- Short Arm Hex Key
description
- Provides high strength and resistance to rotational distortion.
features
- Precision formed
- Precise fit
- Heat treated
- Tempered alloy steel
- Black oxide finish
- Rotates 270° to a firm stop
compliances
- 0
| Key Size | 1 1/2 in |
| Type | Short Arm |
| Inch/Metric | Inch |
| Weight | 9.196 LB |
| EAN or UPC | 82171570469 |
| NSN Number | 5120-01-437-7921 |

