- 1.3 mm Key Size
- Short Arm Hex Key
description
- Provides high strength and resistance to rotational distortion.
features
- Precision formed
- Precise fit
- Heat treated
- Tempered alloy steel
- Black oxide finish
- Rotates 270° to a firm stop
- Made in USA
includes
- Plastic pouch
compliances
- 0
| Key Size | 1.3 mm |
| Inch/Metric | Metric |
| Type | Short Arm |
| Weight | 0.001 LB |
| EAN or UPC | 82171571350 |
| NSN Number | 5120-01-431-7085 |

