Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Replacement Straight Bits

57199

Replacement Straight Bits
Item #101704307
  • 0.109375 Key Size
  • 5" Long
Replacement Straight Bits
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.109375 Key Size
  • 5" Long
Length 5 in
Key Size 0.109375
Weight 0.014 LB
EAN or UPC 82171571992
NSN Number 5120-01-431-7205
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison